There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
20V MAX XR Brushless Lithium Ion 3 Speed Hammerdrill & Impact Driver Combo Kit
description
The DCK299M2 20-volt MAX Combo kit is ideal for most drilling, hammering and fastening applications. This kit includes a DCF887 impact driver and DCD996 hammer drill. Also included are two 4.0 Ah battery packs and charger.
features
Kit includes DCD996 20-volt MAX XR 3-speed 1/2-in Hammerdrill, DCF887 20-volt MAX XR 1/4-in impact driver, (2) DCB204 20-volt MAX XR high capacity Li-ion batteries (4.0 Ah), charger, (2) belt hooks, 360° side handle and contractor bag
DCD996 20-volt MAX 1/2-in hammerdrill 3-speed, high performance (0-2, 000 RPM), all-metal transmission optimizes tool-to-task for fast application speeds and improved run-time
DCD996 20-volt MAX hammerdrill includes 3-mode LED providing lighting in dark or confined spaces up to 20 times brighter than previous model
DCD996 20-volt MAX 1/2-in hammerdrill 0-38,250 BPM for fast drilling in masonry materials
DCD996 20-volt MAX 1/2-in hammerdrill has a compact size (8.4-in front-to-back length) and lightweight (4.7-lb) design to fit tight areas
DCF887 20-volt MAX 1/4-in impact driver provides 1,825 in-lbs of MAX torque at fast 0-3, 250 RPM speed and 0-3,600 impacts per minute
DCF887 20-volt MAX 1/4-in impact driver has a compact size (5.3-in front-to-back length) and lightweight (3.4-lbs) design
Premium XR lithium ion pack provides more capacity than standard 20 V MAX battery packs
Made in the USA with global materials
includes
(1) contractor bag
(1) charger
(2) belt hooks
(1) 360° side handle
(2) 20 V MAX XR® high capacity li-ion batteries – 4.0 Ah (DCB204)
20 V MAX XR® three-speed 1/2" hammerdrill (DCD996)
20 V MAX XR® 1/4" impact driver (DCF887)
Battery Capacity (Amp-Hrs)
4
Tools Included
Impact Driver, Hammerdrill
RPM [Max]
3250 rpm
Blows/Impacts Per Minute
38250 blows/min
Torque [Max]
1825 in lb
Voltage Rating
20 V
Weight
11.6 LB
EAN or UPC
885911445726
We're here for you
with Service Centers across the country - We have your back