Skip to content Skip to navigation menu
Hammerdrill & Impact Driver Combo Kit

DCK299P2

Hammerdrill & Impact Driver Combo Kit
Item #112843705
  • Hammer Drill
  • Impact Driver
Hammerdrill & Impact Driver Combo Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hammer Drill
  • Impact Driver

description

  • The DEWALT DCK299P2 20 V MAX XR lithium ion brushless premium hammer drill and impact driver combo kit (5.0AH) is a combination of the DCD996 20 V MAX 1/2 In. hammer drill, with the DCF887 20 V MAX 1/4 In. impact driver. The DCD996 hammer drill features includes 3-speed levels, high performance (0-2, 000 rpm), an all-metal transmission that optimizes tool-to-task for fast application speeds and improved run-time. This hammer drill offers 0-38,250 bpm for fast drilling in masonry materials. It also has a compact size (8.4 In. front-to-back back length) and lightweight (4.7 lb) design to fit tight areas, and includes 3-mode LED providing lighting in dark or confined spaces up to 20X brighter than previous model. The DCF887 20 V MAX 1/4 In. impact driver provides 1,825 in-lbs of max torque at fast 0-3, 250 RPM speed and 0-3,600 impacts per minute. This impact driver also has a compact size (5.3 In. front-to-back length) and lightweight (3.4 lbs) design. Kit includes: DCD996 20 V MAX XR 3-speed 1/2 In. hammer drill, DCF887 20 V MAX XR 1/4 In. impact driver, (2) DCB205 20 V MAX XR high capacity Li-ion batteries (5.0 Ah), charger, (2) belt hooks, 360° side handle, kit box.

features

  • DCD996 20 V MAX 1/2-In hammerdrill 3-speed, high performance (0-2, 250 rpm), all-metal transmission optimizes tool-to-task for fast application speeds and improved run-time
  • DCD996 20 V MAX 1/2-In hammerdrill 0-38,250 BPM for fast drilling in masonry materials
  • DCF887 20 V MAX 1/4-In impact driver provides 1,825 in lbs of max torque at fast 0-3, 250 RPM speed and 0-3,600 impacts per minute
  • DCF887 20 V MAX 1/4-In impact driver has a compact size (5.3-In front-to-back length) and lightweight (3.4 lbs) design
  • DCD996 20 V MAX 1/2-In hammerdrill has a compact size (8.4-In front-to-back length) and lightweight (4.7 lb) design to fit tight areas
  • DCD996 20 V MAX hammerdrill includes 3-mode LED providing lighting in dark or confined spaces up to 20 times brighter than previous model
  • Made in USA with global materials
Weight 14.0 LB
EAN or UPC 885911446136
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison