Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Combo Kit

DCK398M2

PENDING RECODE TO DWLT_DCK398HM2, MTRL - 113338432
Item #114951127
  • Impact Wrench, Worklight Tools Included
Combo Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Impact Wrench, Worklight Tools Included

description

  • This kit includes one brushless high torque impact wrench, 3/8 in. impact wrench and a LED hand held area light. The DCF899 brushless high torque impact wrench includes a hog ring anvil to deliver up to 700 ft-lbs. of max torque and 1200 ft-lbs. of max breakaway torque. The DCF883 3/8 in. impact wrench is designed for tight spaces at only 5.7 in. front to back and lightweight at 3.4 lbs. The DCL040 work light comes with a convienent hook for hands-free use in dimly lit work spaces.

features

  • DCF899 20V MAX* High Torque Impact Wrench delivers up to 700 ft-lbs. of max torque and 1200 ft-lbs. of max breakaway torque
  • DCF899 20V MAX* High Torque Impact Wrench compact design of 8-13/16 in. in length and weighs only 6.0 lbs
  • DCF883 20V MAX* 3/8 in. Impact Driver has (3) LED lights with 20 second delay after trigger release to provide visibility without shadows
  • DCF883 20V MAX* 3/8 in. Impact Driver is compact (5.7 in. front to back), lightweight (3.4 lbs) and designed to fit into tight areas
  • DCL040 20V MAX* Hand Held LED Area Light includes 2 Brightness Settings 500 & 250 Lumens to provide flexibility for maximum light output or extended runtime
Weight 17.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison