- 20 Voltage
- Cordless
- 2 Battery Ampere-Hour
- Keyless Chuck
description
- Expand your system with versatile 20V MAX* tools powered by innovation. This kit includes (1) 20V MAX* Compact Drill, (1) 20V MAX* Reciprocating Saw, (1) 20V MAX* Circular Saw, (1) 20V MAX* Work Light, (2) 20V MAX* batteries, a charger, and a durable storage bag for convenient portability.
features
- DCD780 20V MAX* 1/2 in. drill/driver features two speed transmission(0-600/0-2000RPM)12345
- DCS381 20V MAX* reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
- DCS393 20V MAX* circular saw with 6-1/2 in. carbide blade can cut 2x4's at a 45-degree angle in a single pass
- DCL040 20V MAX* LED worklight delivers 110 lumens of light output
| Charger | Jack Plug |
| Battery Ampere-hour | 2 Ah |
| Chuck Type | Keyless |
| Width | 8 in |
| Length | 21.5 in |
| Battery Required | Yes |
| No. Of Batteries Required | 1 |
| Finish | Yellow/Black |
| Cordless | Yes |
| Watt Hours | 40 Wh |
| Power Source | Electric |
| Motor Type | Brushed |
| No. of Batteries | 2 |
| Battery Type | 20V Max Lithium Ion |
| Height | 13.125 in |
| No. of Tools Included | 4 |
| Battery Included | Yes |
| Case Type | Soft |
| Warranty | 3 Years Limited Warranty |
| Charger Included | Yes |
| Voltage | 20 V |
| Weight | 22.15 LB |
| EAN or UPC | 885911481571 |

