- 20 Voltage
- Cordless
- 2 Battery Ampere-Hour
- Keyless Chuck
description
- This 20V MAX Cordless 4-Tool Combo Kit features DEWALT cordless tools including a 1/2-inch Drill/Driver, Reciprocating Saw, 6-1/2-inch Circular Saw, LED Work Light, 20V MAX 2.0Ah Battery, 20V MAX 4.0Ah battery, charger, and bag. The DCS393 Circular Saw with 6-1/2-inch carbide blade can cut 2x4s at a 45-degree angle in a single pass. The DCS381 Reciprocating Saw with keyless blade clamp allows for quick blade changes. The DCD771 Drill/Driver has a high-speed transmission with two speeds (0-450 and 1,500 rpm) for a range of fastening and drilling applications. The DCL040 Work Light in DEWALT tool kit is a bright flashlight that helps illuminate your work area with an LED output of 110 lumens.
features
- DCD771 Cordless Drill/Driver has a high-speed transmission with two speeds (0-450 and 1,500 rpm) for a range of fastening and drilling applications
- DCD771 Cordless Drill/Driver has a high-performance motor that delivers 300 unit watts out (UWO) of power for completing a wide range of applications
- DCS381 Cordless Reciprocating Sawwith has a keyless blade clamp for quick blade changes without touching the blade or reciprocating shaft
- DCS393 Cordless Circular Saw with 6-1/2 in. carbide blade can cut 2x4s at a 45-degree angle in a single pass
- DCL040 LED Work Light has an output of 110 lumens to help illuminate your workspace.
| Charger Included | Yes |
| Warranty | 3 Years Limited Warranty |
| Voltage | 20 V |
| No. of Batteries | 2 |
| Width | 8.07 in |
| Battery Included | Yes |
| Length | 18.52 in |
| Charge Time | 60 |
| Charger | Wall Mountable Charging Base |
| Chuck Type | Keyless |
| Battery Required | Yes |
| Watt Hours | 40 Wh |
| Rechargeable | Yes |
| Diameter | 1.078 in |
| No. Of Batteries Required | 1 |
| Engine | Brushed |
| Cordless | Yes |
| No. of Tools Included | 4 |
| Power Source | Battery |
| Motor Type | Brushed |
| Battery Type | 20V Max Lithium Ion |
| Battery Ampere-hour | 2 Ah |
| Finish | Yellow/Black |
| Case Type | Soft |
| Height | 13.125 in |
| Weight | 22.15 LB |
| EAN or UPC | 885911696418 |

