- XRP™ 18V Cordless 4-Tool Combo Kit
- Includes Hammerdrill, Impact Driver, Reciprocating Saw, Floodlight, Two Batteries, and One Hour Charger
features
- Impact driver delivers 1,330 in lb of torque and 0 to 2,400 rpm, offering power and speed to perform a wide range of fastening applications at faster speeds
- Reciprocating saw with four-position keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
- Flexible floodlight provides hands-free use
- Three-year limited warranty/one-year free service contract
- Cordless hammerdrill has patented three-speed all-metal transmission and 1/2" self-tightening chuck delivers 450 units watts out of maximum performance, faster application speed, and superior bit retention
includes
- XRP™ 1/2" 18 V hammerdrill/drill/driver (DCD950)
- XRP™ 18 V impact driver (DC825)
- XRP™ 18 V reciprocating saw (DC385)
- 18 V flexible floodlight (DW919)
- One hour charger
- 18 V XRP™ batteries (qty. 2)
- 360° side handle
- Contractor bag
| Voltage Rating | 18 |
| Cordless | Yes |
| Tools Included | Impact Driver, Reciprocating Saw, Hammerdrill, Floodlight |
| Weight | 25.35 LB |
| EAN or UPC | 885911132305 |

