- Four Tool Li-Ion Combo Kit Includes: DCD970 XRP™ 18V Cordless Hammerdrill, DC385 18V Reciprocating Saw, DC390 XRP™ 18V Circular Saw, and DW919 18V Flexible Floodlight
features
- XRP™ 18 V cordless hammerdrill (DCD970) with patented three speed all metal transmission and 1/2" self-tightening chuck delivers 450 unit watts out of maximum performance, faster application speed, and superior bit retention
- XRP™ 18 V cordless reciprocating saw (DC385) with four position keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
- 18 V flexible floodlight (DW919) provides hands-free use
- DeWALT® XRP™ Li-Ion exclusive cells offer long battery life and durability with 2,000 recharges
- XRP™ 18 V circular saw (DC390) with 6 1/2" carbide blade can cut 2 x 4's at a 45° angle in a single pass
includes
- Reciprocating saw
- 6 1/2" circular saw
- Floodlight
- Hammerdrill
| Voltage Rating | 18 |
| Capacity, in | 0.5 in |
| Cordless | Yes |
| Weight | 32.2 LB |
| EAN or UPC | 885911186209 |
-
No Air Shipping


