- Includes DEWALT's DC927 18V Cordless Hammerdrill, DC827 18V Impact Driver, DC385 18V Reciprocating Saw, and DW919 18V Flexible Floodlight
- Exclusive NANO™-Phosphate Lithium Ion Cells Offer Long Battery Life and Durability
- 2,000 Recharges
features
- 18 V flexible floodlight (DW919) provides hands-free use
- DeWALT® exclusive NANO™ phosphate Li-Ion cells offer long battery life and durability: 2,000 recharges
- XRP™ 18 V cordless reciprocating saw (DC385) with four position keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
- Hammerdrill with high power motor delivers 425 unit watts out for maximum performance in all drilling and fastening applications
- Impact driver delivers 1,330 in lb of torque and 0 to 2,400 rpm, offering power and speed to perform a wide range of fastening applications at faster speeds
includes
- One hour charger
- Two 18 V batteries with NANO Technology
- 360° side handle
- Reciprocating saw blade
- Type 1 guard
- Type 27 guard
- Wrench
- Backing flange
- Type 1 (cutting) wheel
- Two-position soft grip side handle
- Contractor bag
| Cordless | Yes |
| Voltage Rating | 18 |
| Tools Included | Impact Driver, Reciprocating Saw, Hammerdrill, Floodlight |
| Weight | 24.16 LB |
| EAN or UPC | 885911072106 |

