- 20 Voltage
- Cordless
- 2 Battery Ampere-Hour
- Keyless Chuck
description
- Expand your system with versatile 20V MAX* tools powered by innovation. This kit includes (1) 20V MAX* 1/2 in. Drill/Driver, (1) 20V MAX* Reciprocating Saw, (1) 20V MAX* 6-1/2 in. Circular Saw, (1) 20V MAX* Oscillating Multi-Tool, (1) 20V MAX* 1/4 in. Impact Driver, (1) 20V MAX* 2Ah battery, (1) 20V MAX* 4Ah battery, a charger, and a durable storage bag for convenient portability.
features
- DCD771 Cordless Drill/Driver has a high-speed transmission that offers two speeds (0-450 and 1,500 rpm) for a range of fastening and drilling applications
- DCD771 Cordless Drill/Driver has a high-performance motor that delivers 300 unit watts out (UWO) of power ability completing a wide range of applications
- DCS885 Cordless Impact Driver has a compact design (5.55 in. front to back) so it can fit into tight areas
- DCS381 Cordless Reciprocating Saw has a keyless blade clamp for quick blade changes without touching the blade or reciprocating shaft
- DCS393 Cordless Circular Saw with 6-1/2 in. carbide blade can cut 2x4s at a 45-degree angle in a single pass
- DCS356 Oscillating Multi-Tool has a 3-speed selector that allows users to choose their speed setting based on application
| Warranty | 3 Years Limited Warranty |
| Case Type | Soft |
| Width | 9.22 in |
| Cordless | Yes |
| Height | 12.75 in |
| Battery Type | 20V Max Lithium Ion |
| No. Of Batteries Required | 1 |
| Motor Type | Brushless |
| Battery Ampere-hour | 2 Ah |
| No. of Tools Included | 5 |
| Chuck Type | Keyless |
| Rechargeable | Yes |
| Diameter | 0.096 in |
| Length | 21.43 in |
| Power Source | Battery |
| Watt Hours | 40 Wh |
| Battery Required | Yes |
| Engine | Both (Brushed + Brushless) |
| No. of Batteries | 2 |
| Charger | Wall Mountable Charging Base |
| Voltage | 20 V |
| Battery Included | Yes |
| Charge Time | 60 |
| Charger Included | Yes |
| Finish | Yellow/Black |
| Weight | 24.5 LB |
| EAN or UPC | 885911696425 |

