Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Combo Kit

DCK590L2

Combo Kit
Item #110049732
  • Hammer Drill, Reciprocating Saw, Worklight, Circular Saw, Impact Driver Tools Included
Combo Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hammer Drill, Reciprocating Saw, Worklight, Circular Saw, Impact Driver Tools Included

description

  • Get the job done with this powerful cordless combo kit. Whether you are working on a DIY remodeling project or at the jobsite, this kit includes 5 tools to help tackle a variety of projects. The hammer drill’s high-performance motor delivers 535 unit watts of maximum power for light to medium drilling applications. Its ratcheting chuck provides superior bit retention for faster application speed. Features like the LED lights on the impact driver help provide optimal visibility without shadows. The keyless blade clamp on the reciprocating saw allows you to quickly change a blade without touching the blade or reciprocating shaft. The LED work light provides a well-lit workspace, no matter which tool you use. A contractor bag makes it easy to transport your tools from one project to the next.

features

  • DCK590L2 20-volt MAX lithium ion 5-tool Combo kit includes a hammerdrill, a reciprocating saw, a circular saw an impact driver, LED work light, (2) 20-volt MAX Li-ion 3.0 Ah battery packs, a fast charger, 360° side handle, belt hook and a contractor bag
  • DCD985 20-volt MAX hammerdrill features a 3-speed all-metal transmission and 1/2-in ratcheting chuck delivers 535 unit watts out (UWO) of maximum power for faster application speed and superior bit retention
  • DCF885 20-volt MAX 1/4-in impact driver features 3 LED lights with 20 second delay to provide visibility without shadows
  • DCS381 20-volt MAX reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DCS393 20-volt MAX circular saw with 6-1/2-in carbide blade can cut 2x4 at a 45° angle in a single pass
  • DCL040 20-volt MAX LED work light delivers 110 lumens of light output
  • Two 20-volt MAX Li-ion 3.0 Ah battery packs provide extended run-time and can be re energized in only 1 hour on the provided charger
  • 3-year limited warranty on tools and batteries
  • Made in the USA with global materials
Weight 29.6 LB
EAN or UPC 885911229081
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison