- 20 Voltage
- Cordless
- 2 Battery Ampere-Hour
- Keyless Chuck
description
- Expand your system with versatile 20V MAX* tools powered by innovation. This kit includes (1) 20V MAX* 1/2 in. Drill/Driver, (1) 20V MAX* Reciprocating Saw, (1) 20V MAX* 6-1/2 in. Circular Saw, (1) 20V MAX* Oscillating Multi-Tool, (1) 20V MAX* 1/4 in. Impact Driver, (1) 20V MAX* 4-1/2 in. Grinder, (2) 20V MAX* batteries, a charger, and a durable storage bag for convenient portability.
features
- DCD771 CordlessDrill/Driver has a high-speed transmission with two speeds (0-450 and 1,500 rpm) for a range of fastening and drilling applications
- DCD771 CordlessDrill/Driver has a high-performance motor that delivers 300 unit watts out (UWO) of power ability completing a wide range of applications
- DCS885 Cordless Impact Driver has a compact design (5.55 in. front to back) that fits into tight areas
- DCS381 Cordless Reciprocating Saw with keyless blade clamp allows for quick blade changes without touching the blade or reciprocating shaft.
- DCS393 Cordless Circular Saw with 6-1/2 in. carbide blade can cut 2x4s at a 45-degree angle in a single pass
- DCG412 Cordless Grinder provides high-power for cutting and grinding applications up to 8,000 rpm
- DCS356 Cordless Oscillating Multi-Tool 3-speed selector allows users to choose their speed setting based on application
| No. of Tools Included | 6 |
| Warranty | 3 Years Limited Warranty |
| Voltage | 20 V |
| Height | 16 in |
| No. Of Batteries Required | 1 |
| Battery Type | 20V Max Lithium Ion |
| Width | 8.3 in |
| Motor Type | Brushless |
| Finish | Yellow/Black |
| Rechargeable | Yes |
| Charger | Wall Mountable Charging Base |
| Length | 28.1 in |
| Cordless | Yes |
| Charge Time | 60 |
| Chuck Type | Keyless |
| Diameter | 0.06 in |
| Case Type | Soft |
| Battery Ampere-hour | 2 Ah |
| Engine | Both (Brushed + Brushless) |
| No. of Batteries | 2 |
| Watt Hours | 40 Wh |
| Battery Required | Yes |
| Charger Included | Yes |
| Power Source | Battery |
| Battery Included | Yes |
| Weight | 29.0 LB |
| EAN or UPC | 885911696432 |

