- 6-Piece Combo Kit
- 18 V
- Includes Hammer Driver-Drill, Reciprocating Saw, Cut-Off Tool, Impact Driver, Impact Wrench, Flexible Floodlight
features
- DCD970 18 V XRP™ cordless hammerdrill with patented three-speed all metal transmission and 1/2" metal ratcheting chuck with carbide inserts delivers 450 units watts out of maximum performance, faster application speed and superior bit retention
- XRP™ li-ion extended run-time batteries provide superior ergonomics, long run time and battery life
- DC385 18 V reciprocating saw with four-position keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
- DC411 18 V cut-off tool with 6,500 rpm provides high power for cutting and grinding applications
- DC827 18 V impact driver delivers 1,330 in lb of torque and 0 to 2,400 rpm offering power and speed to perform a wide range of fastening applications at faster speeds
- DW059 18 V 1/2" high torque impact wrench with 300 ft lb of maximum torque
- DW919 18 V flexible floodlight provides hands-free use
| Tools Included | Impact Driver, Reciprocating Saw, Cut-Off Tool, Impact Wrench, Hammer Driver-Drill, Flexible Floodlight |
| Voltage Rating | 18 V |
| Cordless | Yes |
| Weight | 38.0 LB |

