- 20 Voltage
- Cordless
- 2 Battery Ampere-Hour
- Keyless Chuck
description
- This Cordless 7-Tool Combo Kit features DEWALT cordless tools including one 1/2-inch Drill/Driver, Reciprocating Saw, 6-1/2-inch Circular Saw, Brushless Oscillating Multi-Tool, 1/4-inch Impact Driver, 5-inch Random Orbit Sander, Bluetooth Speaker, 20V MAX 2.0Ah battery, 20V MAX 4.0Ah battery, charger, and bag. The DCS393 Circular Saw with 6-1/2-inch carbide blade can cut 2x4s at a 45-degree angle in a single pass. The DCS381 Reciprocating Saw with keyless blade clamp allows for quick blade changes. The DCD771 Drill/Driver has a high-speed transmission with two speeds (0-450 and 1,500 rpm) for a range of fastening and drilling applications. The DCF885 Impact Driver is equipped with 3 LEDs that have a 20-second delay after the trigger is released for increased visibility. The DCR066 Bluetooth speaker has up to 100 feet of reception and works with both 20V MAX and 12V MAX batteries. The DCW210 Random Orbit Sander in DEWALT tool kit has a variable-speed dial with speed control from 8,000 to 12,000 OPM for a variety of applications.
features
- DCD771 Cordless Drill/Driver has a high-speed transmission that offers two speeds (0-450 and 1,500 rpm) for a range of fastening and drilling applications
- DCD771 Cordless Drill/Driver has a high-performance motor that delivers 300 unit watts out (UWO) of power ability completing a wide range of applications
- DCS885 Cordless Impact Driver is compact (5.55 in. front to back) design fits into tight areas
- DCS381 Cordless Reciprocating Saw with keyless blade clamp allows for quick blade change without touching the blade or reciprocating shaft.
- DCS393 Cordless Circular Saw with 6-1/2 in. carbide blade can cut 2x4s at a 45-degree angle in a single pass
- DCW210 Cordless Random Orbit Sander has variable-speed control from 8,000 “ 12,000 OPM to match the speed to the application
- DCS356 Cordless Oscillating Multi-Tool 3-speed selector allows users to choose their speed setting based on application
- DCR006 Bluetooth Speaker runs off DEWALT12V/20V MAX* battery packs
| Motor Type | Brushless |
| Case Type | Soft |
| Voltage | 20 V |
| Length | 27.83 in |
| Charge Time | 60 |
| Cordless | Yes |
| Battery Required | Yes |
| Power Source | Battery |
| Rechargeable | Yes |
| Battery Ampere-hour | 2 Ah |
| Width | 8.6 in |
| Charger | Wall Mountable Charging Base |
| Height | 15.125 in |
| Charger Included | Yes |
| Battery Included | Yes |
| Warranty | 3 Years Limited Warranty |
| No. of Batteries | 2 |
| Chuck Type | Keyless |
| Finish | Yellow/Black |
| Watt Hours | 40 Wh |
| Battery Type | 20V Max Lithium Ion |
| No. of Tools Included | 7 |
| No. Of Batteries Required | 1 |
| Weight | 33.5 LB |
| EAN or UPC | 885911696449 |

