- 20 Voltage
- Cordless
- 4 Battery Ampere-Hour
- Keyless Chuck
description
- Reach new heights with our 20V MAX Combo Kit. It includes a DCPS620 Pole Saw, DCPH820 Pole Hedge Trimmer Head, battery, and charger. Cut tall limbs and branches with up to 96 cuts per charge. The 8 in. bar-and-chain pole saw features a 15 ft. max reach. Power through a variety of tough overgrowth by attaching the 7-position, 180-degree articulating pole hedge trimmer head which reaches up to 12 ft.
features
- DCPS620 Pole Saw reaches up to 15 ft.*** and delivers up to 96 cuts per charge**
- DCPH820 Pole Hedge Trimmer Head reaches up to 12 ft.**** and features a 22 in. steel, laser-cut, dual-action blade for fast cutting with 2800 spm
| Length | 13.125 in |
| Width | 8.813 in |
| Chuck Type | Keyless |
| Charge Time | 90 |
| Voltage | 20 V |
| No. Of Batteries Required | 1 |
| Battery Required | Yes |
| Battery Included | Yes |
| Charger | Wall Mountable Charging Base |
| Height | 41.98 in |
| Charger Included | Yes |
| No. of Tools Included | 2 |
| Battery Type | 20V Max Lithium Ion |
| Watt Hours | 80 Wh |
| No. of Batteries | 1 |
| Power Source | Battery |
| Cordless | Yes |
| Rechargeable | Yes |
| Battery Ampere-hour | 4 Ah |
| Warranty | 3 Years Limited Warranty |
| Weight | 21.1 LB |
| EAN or UPC | 885911689007 |

