- Worklight
description
- DeWalt 20V max lithium ion work light. This includes a 20 V max LED work light only (battery and charger are sold separately). Bright LED output - 110 lm which improves run-time. Head rotates 120°.
features
- Bright LED output - 165 LM
- Integral hook for hands free use in multiple placements
- Head rotates 120°
- Low heat output compared to xenon lights
- Efficient LED bulb improves run-time
- Maximum initial battery voltage = 20, nominal voltage = 18
| Lighting Type | Worklight |
| Run Time | Up to 25 hrs |
| Bulb Type | LED |
| Brightness | 160 lumens |
| Weight | 0.6 LB |
| EAN or UPC | 885911242028 |

