- Area Light Type
- LED Bulb
description
- DEWALT 20 V MAX LED hand held area light. Over-molded lens cover provides increased durability and a non-maring surfice for the jobsite. Belt hook compatible - add belt hook accessory to provide increased versatility for transportation. 3 Bright LED's illuminates dark jobsite work areas. 2 Brightness settings 500 and 250 lm provides flexibility for maximum light output or extended runtime. 140 Degree pivoting head provides versatility for lighting work surfaces. Built-in telescoping and 360° rotating hook allows unit to hang from 2 In. materials and multiple locations.
features
- 3 Bright LED's illuminates dark jobsite work areas
- 2 Brightness settings 500 and 250 lm provides flexibility for maximum light output or extended runtime
- 140 Degree pivoting head provides versatility for lighting work surfaces
- Built-in telescoping and 360° rotating hook allows unit to hang from 2 In. materials and multiple locations
- 1.7-lb lightweight design and belt hook compatible for easy portability
- 17-hour battery life on one charge (battery and charger not included)
- 3-year limited warranty gives you peace of mind
| Run Time | Up to 22 hrs |
| Bulb | LED |
| Warranty | 3 Years |
| Weight | 1.9 LB |
| EAN or UPC | 885911353151 |

