- Worklight
description
- The DEWALT 20-volt MAX cordless tripod light is built to light your workspace in the toughest jobsite conditions, with incredible durability in use, storage, or transport. Eliminate the hazardous heat of halogen with cutting edge LED technology that provides extended run time and natural white light. Variable brightness settings include 3000 lm on high mode and let you customize illumination for your work area. Compact design with carry handle provides easy portability, and sets up in mere seconds. Rotating, pivoting head directs light where you need it. (Kit includes 20-volt MAX 6 Ah battery and charger).
features
- Natural white LED provides accurate color visibility, long life span, and stays cool to the touch
- Three brightness settings to customize work space illumination
- Telescoping pole extends light head to 7 feet to reduce shadows and glare
- Latch mechanism on handle to easily extend and collapse legs
- Tough shroud protects light head and withstands jobsite conditions
- Over 11 hours runtime
- IP54 rating for weather and dust resistance
- Includes one 20-volt MAX 6.0Ah battery, one DCB115 20-volt MAX charger
| Lumens | 1,001 - 3,000 lumens |
| Weight | 22.6 LB |
| EAN or UPC | 885911534222 |

