- Worklight
- LED
- 12 v Max* Battery
description
- DEWALT’s 12-volt MAX LED work light incorporates features for productivity and versatility on the jobsite. With a 130-lumen LED light and a head that rotates 360-degrees and pivots, the DCL510 provides contractors on nearly any jobsite, bright illumination for optimal visibility and accuracy. Maximum initial battery pack voltage (measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8.
features
- Water resistant, bright LED output - 130 lm
- Powerful magnet - hands free use in multiple placements
- Kick stand - hands free use in multiple placements
- Maximum initial battery pack voltage is 12V, measured under a workload voltage is 10.8
| Voltage Rating | 12.00 V |
| Lumen Output | 130 lm/ft2 |
| Run Time [Max] | 4 h |
| Bulb | LED |
| Weight | 0.5 LB |
| EAN or UPC | 885911204071 |

