- 20 V Voltage
- 100 ft Maximum Distance
- Cordless
description
- This 230 ft./330 ft.**** 3x360 laser is the go-to jobsite laser. Now offered on the 20V MAX* battery platform, this laser will seamlessly integrate with the tools you already have on the job. This long-reaching laser has a range of up to 330 ft.**** when used with a detector (sold separately). Achieve precise positioning with a fine-adjust knob and supreme accuracy with 1/8 in. at 30 ft. Use for a full work day with a 10 hour runtime *** when using a 20V MAX* 2.0Ah battery. The kit includes the 3x360 Green Laser, 20V MAX* 2Ah battery and charger, target card, drop ceiling attachment, a TSTAK compatible storage case and a user manual.
features
- ACCURATE READINGS: Accurate within 1/8 in. at 30 ft. to achieve plum lines
- PRECISE POSITIONING: Fine adjustment knob
- EXTENDED RUNTIME: 10 hours of runtime*** on single 20V MAX* 2.0Ah battery and longer runtime with larger capacity batteries
- Integrated magnetic pivoting base with 1/4" - 20, 5/8" - 11 thread for use with tripod (DW0737 sold separately)
- DEBRIS AND WATER RESISTANT: IP54 rating****
- JOBSITE DURABILITY: Overmolded case and IP54 rating for dust and splash protection (Applies to tool, not battery or charger)
- BACKED BY WARRANTY: 3 Year Limited Warranty, 1 Year Free Service and 90 Day Money Back Guarantee
- 230 ft. visible distance and 330 ft. max*** detector range
| Length | 17 in |
| Material | Plastic |
| Battery Required | Yes |
| Accuracy | ±1/8 in |
| Distance [Max] | 100 ft |
| Cordless | Yes |
| Projects Beam 360 degrees | Yes |
| Case Type | Hard |
| Tripod Included | No |
| Battery Type | 20V Max Lithium Ion |
| Warranty | 3 Years Limited Warranty |
| Height | 7 in |
| No. Of Batteries Required | 1 |
| Self Leveling | Yes |
| No. of Batteries | 1 |
| Battery Included | Yes |
| Mounting Method | Wall or Tripod |
| Width | 13 in |
| Voltage | 20 V |
| Weight | 9.656 LB |
| EAN or UPC | 76174440614 |

