- 55 Nails Capacity
description
- The DCN692B 20 V MAX XR brushless 2-speed nailer features consistent nail penetration and precision placement. Designed for optimizing speed for various fastener lengths and easy jam removals.
features
- Brushless motor and engine design provides the power to drive 3-1/2-in nails
- Sequential operating mode allows for precision placement and the bump operating mode provides the user with production speed
- 2-speed selector switch optimizes speed for fastener lengths
- Easy access to the nosepiece for the removal of jammed nails
- Trigger lock-off allows trigger to be disabled when tool is not in use
- Top cap is impact resistant and easy to remove for troubleshooting
| Magazine Loading | Rear Load |
| Magazine Angle | 30 Degrees |
| Capacity | 55 Nails |
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Fastener Diameter Range | 0.113 to 0.131 in |
| Family Name | Framing Nailer |
| Tool Length | 13.25 in |
| Tool Height | 13.5 in |
| Weight | 9.25 LB |
| EAN or UPC | 885911349000 |

