- 2 to 3 1/2 in Length
- 20 V Voltage Rating
description
- The DCN692M1 20 V MAX* XR lithium ion brushless dual speed framing nailer features consistent nail penetration and precision placement. Designed for optimizing speed for various fastener lengths and easy jam removals.
features
- Brushless motor and engine design provides the power to drive 3-1/2 In. nails
- Sequential operating mode allows for precision placement and the bump operating mode provides the user with production speed.
- Dual speed optimizes the motor for different nail lengths
- Easy access to the nosepiece for the removal of jammed nails
- Trigger lock-off allows trigger to be disabled when tool is not in use
- Top cap is impact resistant and easy to remove for troubleshooting
- Accepts 30-34 degree paper tape nails
- clipped head or offset full round head
- Stall release lever quickly resets the drive blade
| Tool Width | 4 |
| Nail/Staple Length | 2 to 3 1/2 in |
| Voltage Rating | 20 V |
| Tool Length | 13 1/4 in |
| Cordless | Yes |
| Fastener Diameter Range | 0.113 to 0.131 in |
| Magazine Angle | 30 degree |
| Grip | Overmold |
| Capacity | 55 |
| Tool Height | 13.5 |
| Magazine Loading | Rear |
| Collation Type | Paper |
| Weight | 10.0 LB |
| EAN or UPC | 885911348843 |

