- Worksite Radio
features
- Able to be powered by 18V NiCad/Li-Ion, 12V MAX* or 20V MAX* DEWALT® power tool batteries making it compatible with the largest system of DEWALT® batteries
- AC/DC power allowing the flexibility to be powered by AC power cord or DEWALT® power tool batteries
- Device storage box protects digital audio devices from job-site debris and damageUSB power port allows device to be charged via USB when radio is plugged into AC wall outlet
- 3.5 mm. Aux input allows for connection to CD, MP3, Portable Satellite Receivers, and other digital audio devices (Aux cable included)
- Heavy-duty design with roll cage increases durability to withstand job-site conditionsRadio Only - Charger sold separately
| Weight | 0.0 LB |

