- Straight Finish Nails
- 1 1/4" Nail Length
- 16 Gauge
- Steel
description
- The DeWalt DCS16125 1-1/4-Inch by 16 Gauge Finish Nail are 16 gauge, straight galvanized finish nails. These nails are manufactured out of cold worked carbon steel and galvanized in a premium hot-dip process which ensures that the fastener will resist rust and moisture, making them virtually corrosion resistant. Intended for use with the DeWalt DC618KA nailgun, these nails come 2500 to a box.
features
- Consistent drivability for applications
- Durable and reliable
- Stamped galvanized steel nails
- Manufactured by DeWALT
| Packing Type | Box |
| Nail/Staple Type | Straight Finish Nails |
| Material | Steel |
| Type | Finish Nail |
| Manufacturer Name | DeWalt® |
| Nail or Staple Length | 1 1/4 in |
| Gauge | 16 |
| Nail Length | 1.25 in |
| Weight | 2.75 LB |
| EAN or UPC | 28877488325 |

