- Straight Finish Nails
- 1 1/2" Nail Length
- 16 Gauge
- Steel
description
- The DeWalt DCS16150 1-1/2 In., 16 gauge finish nail are manufactured out of cold-worked carbon steel and galvanized in a hot-dip process, which ensures that each nail will resist rust and moisture. These 1-1/2 In., 16 gauge nails are ideal for finish work and are packaged in quantities of 2,500. These nails offer consistent drivability for any application. They are durable and reliable.
features
- Consistent drivability for applications
- Durable & reliable
- Stamped galvanized steel nails
- Manufactured by DEWALT
| Nail/Staple Type | Straight Finish Nails |
| Type | Finish Nail |
| Nail Length | 1.5 in |
| Material | Steel, Galvanized Steel |
| Packing Type | Box |
| Nail or Staple Length | 1 1/2 in |
| Gauge | 16 |
| Manufacturer Name | DeWalt® |
| Weight | 3.275 LB |
| EAN or UPC | 28877488349 |

