- 2 1/2 in Staple Leg Length
- 1.75 in Overall Length
- 16 Gauge
- Bright Coating
description
- DEWALT's 16 Gauge Straight Finish Nails are manufactured to our highest standards and engineered to work seamlessly with DEWALT 16 Gauge Straight Finish Nailers. Choose from the full range of DEWALT 16 gauge straight finish nail lengths and pack sizes available (sold separately) to complete various finishing projects.
features
- Engineered To Work Seamlessly With DEWALT 16GA Straight Finish Nailers
- Ideal for Baseboards, Door & Window Casing, Paneling, and Crown Molding
- Nail Coating Suitable For Interior Use Only
- Chisel Point To Reduce Splitting of Material
- Fits Most 16 Gauge Straight Finish Nailers
| Gauge | 16 |
| Nail Gauge | 16 ga |
| Length | 4.1 in |
| Width | 3.4 in |
| No. of Packs | 2500 |
| Power Source | Non-Energy Using |
| Head Width | 0.062 in |
| Collation Type | Glue |
| Height | 2.1 in |
| Coating | Bright Finish |
| Battery Required | Yes |
| Head Style | Flat |
| No. Of Batteries Required | 1 |
| Overall Length | 1.75 in |
| Battery Included | No |
| Weight | 3.75 LB |
| EAN or UPC | 28877488363 |

