- Straight Finish Nails
- 2" Nail Length
- 16 Gauge
- Steel
description
- Durable and reliable, the 16 gauge straight finish nails have consistent drivability for applications.
features
- Consistent drivability for applications
- 16 gauge straight finish nails
- Stamped galvanized steel nails
- Manufactured by DEWALT
| Nail Length | 2 in |
| Gauge | 16 |
| Manufacturer Name | DeWalt® |
| Material | Steel |
| Nail/Staple Type | Straight Finish Nails |
| Type | Finish Nail |
| Nail or Staple Length | 2 in |
| Packing Type | Box |
| Weight | 4.2 LB |
| EAN or UPC | 28877488387 |

