- Straight Finish Nails
- 2 1/2" Nail Length
- 16 Gauge
- Steel
description
- This pack of 2,500 DeWalt DCS16250 2-1/2-inch, 16-gauge Finish Nails are galvanized to resist moisture and rust. Ideal for finish work, these nails are designed to work with all DeWalt cordless angled nailers.
features
- Consistent drivability for applications
- Durable & reliable
- Stamped galvanized steel nails
- Manufactured by DEWALT
| Manufacturer Name | DeWalt® |
| Type | Finish Nail |
| Nail or Staple Length | 2 1/2 in |
| Gauge | 16 |
| Packing Type | Box |
| Nail/Staple Type | Straight Finish Nails |
| Material | Steel |
| Nail Length | 2.5 in |
| Weight | 5.4 LB |
| EAN or UPC | 28877488400 |

