- 18V Li-Ion Jig Saw Kit Includes: One hr Charger, 18V XRP™ Li-Ion Battery, and Jig Saw Blades
features
- Variable speed for versatility in a multitude of materials and applications
- Four-position orbital action controls cut quality and speed
- Adjustable dust blower keeps line of cut clear of chips
- Anti-slip, comfort grip provides increased comfort and control
- All metal, lever-action, keyless blade change allows for quick and easy blade changes
- All metal, keyless shoe bevel with detents at 0°, 15°, 30°, and 45° provides versatility for easy bevel cutting
- XRP™ Li-Ion exclusive cells offer long battery life and durability with 2,000 charges
| Cordless | Yes |
| Voltage Rating | 18 |
| Tools Included | Charger, Jig Saw Blades |
| Tool Wt. | 6.75 lb |
| Strokes Per Minute | 3000 strokes/min |
| Weight | 11.85 LB |
| EAN or UPC | 885911186216 |
-
No Air Shipping


