- Jig Saw
description
- The DCS331B 20 V MAX jig saw has an all metal, lever-action keyless blade clamp designed for quick and easy blade changes and an all-metal keyless shoe bevel with four detents at 0 degree, 15 degree, 30 degree, and 45 degree to make bevel adjustments easy. The variable speed trigger provides up to 3,000 strokes per minute to easily adjust speeds during cutting and 4-position orbital action for wood cutting. A removable shoe cover helps protect materials from scratches and the dust blower helps users see where they're cutting. Battery and charger sold separately.
features
- All-metal lever-action keyless blade change allows for quick and easy blade changes
- All-metal keyless shoe bevel with detents at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting
- 4-position orbital action provides control of cut quality and speed
- Adjustable dust blower keeps line of cut clear of chips
- Variable speed 0-3,000 SPM for versatility in a multitude of materials and applications
- Anti-slip comfort grip for increased comfort and control
- Accepts T-shank jig saw blades for optimal holding power and professional results
- Includes one 20-volt MAX jig saw and 2 blades
| Weight | 6.0 LB |
| EAN or UPC | 885911262316 |

