- Steel Material
- Cordless
description
- The DEWALT DCS3501 Replacement Cutting Die Set is made from hardened steel for increased cutter life. These will allow you to cut 1/4", 3/8", & 1/2" Mild Steel coarse threaded rod, along with 1/4", 3/8" Stainless Steel coarse threaded rod. Laser etched markings allow you to quickly identify cutter sizes. Includes: Upper & Lower Cutting Die, Upper & Lower Set Screws.
features
- Cut 1/4", 3/8", & 1/2" Mild Steel Coarse Threaded Rod Cut 1/4", 3/8" Stainless Steel Coarse Threaded Rod Laser etched markings to quickly identify cutter sizes Made from hardened steel for increased cutter life
| Power Source | Non-Energy Using |
| Length | 2.625 in |
| Material | Steel |
| No. Of Batteries Required | 1 |
| Battery Required | Yes |
| Cordless | Yes |
| Height | 4.375 in |
| Width | 0.6 in |
| Battery Included | No |
| Weight | 0.175 LB |
| EAN or UPC | 885911482578 |

