- Steel Material
- Cordless
description
- The DEWALT DCS35038 3/8" Replacement Cutting Die Set is made from hardened steel for increased cutter life. This 3/8" Stainless steel coarse threaded rod. Laser etched markings allow you to quickly identify cutter sizes. Includes: Upper & Lower Cutting Die, Upper & Lower Set Screws.
features
- Cut 3/8" Mild and Stainless Steel Coarse Threaded Rod
- Laser etched markings to quickly identify cutter sizes
- Made from hardened steel for increased cutter life
| Cordless | Yes |
| No. Of Batteries Required | 1 |
| Power Source | Non-Energy Using |
| Material | Steel |
| Width | 0.6 in |
| Battery Required | Yes |
| Height | 4.375 in |
| Battery Included | No |
| Length | 2.625 in |
| Weight | 0.175 LB |
| EAN or UPC | 885911482561 |

