- 20 Voltage
- Cordless
- 1.5 Battery Ampere-Hour
description
- This 20V MAX XR 3-Speed Cordless Oscillating Multi-Tool Kit provides up to 57% more runtime than similar brushed tools because of its powerful brushless motor. The Quick-Change accessory system allows you to change blades quickly and easily, and with the universal accessory adaptor, it's compatible with most oscillating tool accessories. The DUAL-GRIP variable-speed trigger and 3-speed selector provide ultimate speed and application control, and the bright LED illuminates dark workspaces. This DEWALT cordless kit includes a universal accessory adaptor, two blades, battery, charger, and kit bag.
features
- 3-speed selector allows users to choose their speed setting based on the application
- A brushless motor delivers up to 57% more runtime over brushed
- Dual-Grip variable-speed trigger gives users ultimate speed and application control
- Universal accessory adaptor for use with most oscillating tool accessory brands
- Quick-Change accessory system allows blades and attachments to be changed quickly without wrenches
- Bright LED illuminates dark worksurfaces for accurate cutting
| No. Of Batteries Required | 1 |
| Engine | Brushless |
| Voltage | 20 V |
| Case Type | Soft |
| Output Power | 560 UWO |
| Watt Hours | 26 Wh |
| Battery Included | Yes |
| Rechargeable | Yes |
| Warranty | 3 Years Limited Warranty |
| Charge Time | 60 |
| Height | 9.75 in |
| Charger Included | Yes |
| No. of Batteries | 1 |
| Compatibility | Universal |
| Cordless | Yes |
| Battery Required | Yes |
| Battery Ampere-hour | 1.5 Ah |
| Power Source | Battery |
| Oscillations Per Minute | 20000 |
| Width | 4.8 in |
| Motor Type | Brushed |
| Battery Type | 20V Max Lithium Ion |
| Material | Plastic |
| Charger | Wall Mountable Charging Base |
| Variable Speed | Yes |
| Length | 14.57 in |
| Weight | 5.7 LB |
| EAN or UPC | 885911694742 |

