- 1 1/8 in Stroke Length
- 0-2,900 SPM Strokes Per min
- Cordless
description
- The DCS367B 20-volt MAX XR® compact reciprocating saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time to get the job done. With a 1-1/8-in stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright LED light is included to illuminate dark work areas. Tool only - batteries sold separately.
features
- Compact 14-1/2-in length fits in between studs and in other tight spots
- Keyless 4-position blade clamp for quick and easy blade changes and cutting versatility
- 0-2,900 SPM and 1-1/8-in stroke length provides fast and efficient cutting
- Variable speed trigger provides instant speed control to match the speed to the application
- Bright LED light to illuminate dark work areas
- Ergonomic handle with soft grip provides user comfort while cutting
- Only 5-lbs in weight (tool only)
- Battery and charger sold separately
- Made in the USA with global materials
| Anti-Slip Comfort Grip | Yes |
| For Metal Cutting | True |
| Adjustable Shoe | Pivoting |
| Variable Speed Trigger | Yes |
| Wood Cutting | True |
| Strokes Per Minute | 0-2,900 SPM |
| Cordless | Yes |
| 4-Position Blade Clamp | Yes |
| Family Name | Reciprocating Saws |
| Keyless Blade Clamp | True |
| Weight | 5.4 LB |
| EAN or UPC | 885911476126 |

