- 1 1/8 in Stroke Length
- 0-2,900 SPM Strokes Per min
- Cordless
description
- The DCS367D1 20 V MAX* XR compact reciprocating saw has a compact and lightweight design for making cuts in confined spaces like in between studs. The brushless motor helps to provide long run time to get the job done. With a 1-1/8 In. stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright LED light is included to illuminate dark work areas.
features
- Compact and lightweight design
- Variable speed trigger with 0-2900 spm
- Bright LED light
- Pivoting shoe
| Anti-Slip Comfort Grip | Yes |
| Cordless | Yes |
| Variable Speed Trigger | Yes |
| Strokes Per Minute | 0-2,900 SPM |
| Wood Cutting | True |
| 4-Position Blade Clamp | Yes |
| Keyless Blade Clamp | True |
| Family Name | Reciprocating Saws |
| Adjustable Shoe | Pivoting |
| For Metal Cutting | True |
| Weight | 8.15 LB |
| EAN or UPC | 885911475822 |

