- Band Saw
- Cordless
- 18.00 V
- 2 1/2" Cutting Capacity
- 32 7/8" Blade Lenght
features
- 2 1/2" cut capacity cuts up to 2" SCH 40 pipe
- Superior balance and ergonomics allow for more accurate cuts and less user fatigue
- Integrated hang hook allows user to hang the saw without damaging the front handle or base
- Blade tracking adjustment increases blade life by providing better blade tracking
- Tool less blade changing lever loosens blade tension to allow for blade change
- Dual bearing blade guide rollers provides increased durability in the blade support system
- Ergonomic soft grip back handle provides comfort and flexibility
| Rectangular Length Capacity x Height | 2 1/2 in x 2 1/2 in |
| Handle Type | Ergonomic Soft Grip |
| Round Stock Capacity | 2 1/2 in |
| Length | 15 in |
| Battery Type | Lithium-Ion |
| Tool Wt. | 10 lb |
| Manufacturer Name | DeWalt� |
| Battery Capacity | 2.4 A-h |
| Cordless | Yes |
| Voltage Rating | 18.00 V |
| Blade Length | 32.875 in |
| No Load SFPM | 570 ft/min |
| Weight | 12.0 LB |

