- 2 1/2 in Round Stock Capacity
description
- DCS371B 20 V MAX Li-ion band saw (Tool only) has superior balance and ergonomics and can cut up to up to 2 In. SCH 40 pipe. Designed with hook and blade tracking adjustment to increase handle, base, and blade life. LED work light allows users to work in dark spaces.
features
- 2-1/2-in cut capacity cuts up to 2-in SCH 40 pipe
- Centered handle position provides superior balance and ergonomics and allows for more accurate cuts and less user fatigue
- LED work light with 20 second delay illuminates dark work surfaces for accurate cutting
- Integrated hang hook allows user to hang the saw without damaging the front handle or base
- Blade tracking adjustment increases blade life by providing better blade tracking
- Tool-free blade changing lever loosens blade tension to allow for blade change
- Dual-bearing blade guide rollers provides increased durability in the blade support system
- Ergonomic soft grip back handle provides comfort and flexibility
| Family Name | Band Saws |
| Round Stock Capacity | 2 1/2 in |
| Tool Wt. | 8.0 LB |
| Weight | 10.4 LB |
| EAN or UPC | 885911316804 |

