- 4 3/4 in Round Stock Capacity
description
- The DEWALT DCS374B 20V MAX XR deep cut band saw features a 5-in cut capacity to cut strut, pipe, angle iron, pipe and various other materials. Cuts up to 4-in SCH 40-pipe and double strut. This band saw has an LED work light with a 20-second delay that illuminates dark work surfaces for accurate cutting, and offers variable speed trigger and dial allow for versatility and control. The DEWALT deep cut band saw is capable of up to 149-cuts of 1-5/8-in strut with 14-TPI blade. There is an integrated hang hook which allows user to hang the saw without damaging the front handle or base, and the tool-less blade changing lever loosens blade tension for easy blade changes. This is a bare tool item - battery sold separately.
features
- 5-in cutting capacity
- Integrated hang hook allows user to hang the saw without damaging the front handle or base
- LED Work Light with 20 second delay illuminates dark work surfaces for accurate cutting
- Tool less blade changing lever loosens blade tension
- DEWALT built brushless motor for performance and durability
- Variable Speed for versatility and control
| Family Name | Band Saws |
| Tool Wt. | 12.4 LB |
| Height | 4.75 in |
| Round Stock Capacity | 4 3/4 in |
| Weight | 15.79 LB |
| EAN or UPC | 885911412933 |

