- 3 3/8 in Cutting Capacity
- 35 3/8 in Blade
- Brushless Motor Type
- Battery Not Included
description
- Take on tough cutting needs with the 20V MAX* XR® Brushless Cordless Mid-Size Bandsaw. Featuring a brushless motor that delivers 535 MWO at 570 SFPM, this powerful saw makes quick work of commercial jobs. Designed for quick and efficient performance, this bandsaw gets up to 120 cuts per charge through 12 gauge strut**. This bandsaw cuts 12 gauge strut as fast as 5.1 seconds**. As a part of the XR® lineup, this tool is equipped with a large 3-3/8 in. cut capacity suitable for a wide range of bandsaw applications. Battery & Charger Sold Separately
- *Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
- **1-5/8“ strut using the DCB205 battery (sold separately) and a 18 TPI blade
features
- 3-3/8 in. Cut Capacity - Provides larger cut capacity for more variety in applicable materials - Saw Uses 35 3/8 in. Blade (900MM)
- Powerful Brushless Motor - Provide 535 MWO at 570 SFPM for demanding commercial applications
- Variable Speed Trigger And Dial - Adds multiple methods for blade speed control for a variety of applications
- Integrated Blade Guard - Helps protect from unwanted blade contact and keeps bandsaw clean for increased durability and blade life
- Tool Connect™ CHIP READY - Chip Pocket Accepts Tool Connect™ Chip DCE042 and Connects with the Site Manager App for Easy Asset Management on the Jobsite. (DCE042 Sold Separately)
- LANYARD Capable™ - Attachment point is designed for users to utilize a lanyard to tether the tool and battery to rigid structures on jobsites
- Built In LED - Helps provide visibility on cutting surface to aid in accurate cuts
includes
- (1) DCS378 20V MAX* XR® Mid-Sized Bandsaw
- (1) 18 TPI 35-3/8“ Bandsaw Blade
- (1) Blade Tracking and Fence Adjusting Hex Wrench
| No. of Batteries Included | 0 |
| Power Source | Battery |
| Cutting Capacity - Width of Throat | 3 3/8 in |
| Height | 7.8 in |
| Blade Length | 35 3/8 in |
| Cutting Capacity - Depth of Throat | 3 3/8 in |
| Band Saw Type | Portable |
| Length | 16.81 in |
| Cordless | Yes |
| Voltage | 20 V |
| Width | 12.5 in |
| Charger Included | No |
| Weight | 11.023 LB |
| EAN or UPC | 885911819442 |

