- 1 1/8 in Stroke Length
- Cordless
description
- The DCS380P1 20V MAX reciprocating saw kit has a variable speed trigger delivering up to 3000 strokes per minute allowing you to match speed with application and a 1-1/8-in stroke length for fast cutting. The keyless lever-action 4-position blade clamp makes changing blades quick and easy and allows for a variety of applications including flush cutting. The pivoting shoe provides leverage during cutting and extends blade life.
features
- 4-Position blade clamp allows for flush cutting and increased positional versatility with tool free blade changes
- 1-1/8-in stroke length delivers a fast cutting speed
- Variable speed trigger with 0-3000 spm provides increased blade control and faster cut speeds
- Pivoting adjustable shoe extends blade life and allows depth of cut control
- Rubber over molded comfort grip delivers optimal comfort and control
- Double oil sealed shaft resists contamination and increases durability
- Includes (1) DCS380 20V MAX reciprocating saw, (1) 20V 5.0Ah lithium battery, (1) charger
| Anti-Slip Comfort Grip | Yes |
| Family Name | Reciprocating Saws |
| Variable Speed Trigger | Yes |
| Cordless | Yes |
| Adjustable Shoe | Yes |
| Variable Speed Dial | Yes |
| Keyless Blade Clamp | True |
| 4-Position Blade Clamp | Yes |
| Weight | 11.5 LB |
| EAN or UPC | 885911369121 |

