- 18V XRP Cordless Li-Ion Reciprocating Saw Kit
- 1 1/8" Stroke Length
- 3,000 spm
- Includes: One hr Charger and 18V XRP™ Li-Ion Battery
features
- Pivoting, adjustable shoe with open top for maximum visibility
- Variable speed with trigger lock for increased blade control
- Four-position blade clamp allows for flush cutting and increased versatility
- Lever-action, keyless blade clamp for quick and easy blade changes
- Anti-slip, comfort grip provides increased comfort and control
| Cordless | Yes |
| Tools Included | Reciprocating Saw, Charger |
| Strokes Per Minute | 3000 strokes/min |
| Tool Wt. | 7.25 lb |
| Voltage Rating | 18 |
| Weight | 12.9 LB |
| EAN or UPC | 885911186223 |
-
No Air Shipping


