- 1 1/8 in Stroke Length
- 0-2,900 SPM Strokes Per min
- Cordless
description
- The DCS387B 20V MAX compact reciprocating saw has a compact and lightweight design for making cuts in confined spaces like in between studs. With a 1-1/8-in stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in 4 directions for a variety of applications including flush cutting and a bright LED light to illuminate dark work areas. Battery and charger sold separately.
features
- Compact and lightweight design
- 14-in in total length fits between studs and allows users to make cuts in confined spaces
- 4-Position blade clamp allows for tool free blade changes
- 1-1/8-in stroke length delivers fast cutting speed
- Variable speed trigger with 0-2900 spm provides blade control for precision cuts
- Bright LED light illuminates dark work areas for better visibility
- Pivoting shoe provides versatility while cutting
- Battery not included
| Anti-Slip Comfort Grip | Yes |
| Keyless Blade Clamp | True |
| Adjustable Shoe | Pivoting |
| Cordless | Yes |
| Variable Speed Trigger | Yes |
| Strokes Per Minute | 0-2,900 SPM |
| Family Name | Reciprocating Saws |
| 4-Position Blade Clamp | Yes |
| Weight | 5.4 LB |
| EAN or UPC | 885911363006 |

