- 1 1/8 in Stroke Length
- 0-3,000 SPM Strokes Per min
- Cordless
features
- Power of corded with the freedom of cordlessKeyless lever-action blade clamp for quick and easy blade changes0 - 3,000 SPM and a 1-1/8 in. stroke length for fast and efficient cuttingVariable speed trigger allows user to instantly control speedLED light helps to illuminate dark jobsite work areasPivoting shoe provides leverage for different applicationsRubber overmold grip for comfort
| Variable Speed Trigger | Yes |
| For Metal Cutting | True |
| Adjustable Shoe | Pivoting |
| Family Name | Reciprocating Saws |
| Anti-Slip Comfort Grip | Yes |
| Keyless Blade Clamp | True |
| Cordless | Yes |
| Wood Cutting | True |
| Strokes Per Minute | 0-3,000 SPM |
| Weight | 18.0 LB |
| EAN or UPC | 885911456913 |

