- 18V Cordless XRP™ Li-Ion Circular Saw Kit Includes: 6 1/2" Circular Saw, One hr Charger, Blade Wrench, XRP™ Li-Ion Battery Pack, and Carbide Tipped Blade
- 3,700 Max rpm
- 0 to 50° Bevel Capacity
- 5/8" Arbor Size
features
- 3,700 rpm for fast rip cuts and cross cuts
- 6 1/2" carbide tipped blade for two times the cutting capacity at 90° and 45°
- High strength magnesium shoe and upper guard provides increased durability for long term cut accuracy
- 0º to 50° bevel capacity allows for aggressive bevel cuts for a multitude of applications
- XRP™ Li-Ion exclusive cells offer long battery life and durability with 2,000 charges
| Tools Included | 6 1/2" Circular Saw, Charger |
| Voltage Rating | 18 |
| Cordless | Yes |
| Tool Wt. | 7.8 lb |
| Weight | 15.0 LB |
| EAN or UPC | 885911186230 |
-
No Air Shipping


