- 6 1/2 in Blade Diameter
description
- The DCS391B 20-volt MAX 6-1/2-in circular saw with a 6-1/2-in carbide tipped blade operates on a powerful 5150 RPM motor with a 0°-50° bevel capacity on a lightweight and durable magnesium shoe.
features
- 5150 RPM motor delivers power and speed to make the most demanding cuts with ease
- High strength and lightweight magnesium shoe provides jobsite durability for long-term cut accuracy
- Optimized rubber overmolded comfort grip delivers optimal balance and control
- 0°-50° bevel capacity allows for aggressive bevel cuts for a multitude of applications
- 6-1/2-in carbide-tipped blade for cutting 2 times material at 90° and 45° and more cuts per charge
- High-strength and lightweight magnesium shoe provides durability and accuracy
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
- Includes one 6-1/2-in circular saw and one 6-1/2-in carbide-tipped blade
| Family Name | 20v Max* Circular Saw - Tool Only |
| Bevel Capacity | 50 degrees |
| Weight | 8.7 LB |
| EAN or UPC | 885911262354 |

