- 6 1/2 in Blade Diameter
description
- The DCS391P1 20V MAX lithium ion circular saw kit with a 6-1/2-in carbide tipped blade operates on a powerful 5150 rpm motor with a 0 to 50-degree bevel capacity on a lightweight and durable magnesium shoe. Rubber overmolded comfort grip delivers optimal balance and control to support users through tough jobs.
features
- Powerful 5,150 rpm motor delivers power and speed to make the most demanding cuts with ease
- High strength and lightweight magnesium shoe provides jobsite durability for long-term cut accuracy
- Optimized rubber overmolded comfort grip delivers optimal balance and control
- 0-50° bevel capacity allows for aggressive bevel cuts for a multitude of applications
- 6-1/2-in carbide-tipped blade for cutting 2 times material at 90 degrees and 45 degrees
- with more cuts per charge
- Includes (1) DCS391 circular saw, (1) DCB205 20V XR lithium battery, (1) 6-1/2-in carbide-tipped blade, fast charger and kit box
| Family Name | 20V MAX* 6-1/2 in. Circular Saw Kit - 5.0 Ah |
| Capacity @ 45° Cut | 1 5/8 in |
| Bevel Capacity | 50 degrees |
| Capacity @ 90° Cut | 2 1/8 in |
| Electric Brake | Yes |
| Weight | 16.0 LB |
| EAN or UPC | 885911369107 |

