- 2,450 SPM Strokes/min
description
- The 14 Gauge Swivel Head Shear Kit is part of our 20V MAX line of tools. The 360° degree tool free swivel head allows the user to access tight spaces. This shear has 2450-SPM which helps provides consistent and accurate cuts through 7/32-in steel round while the material continuously curls out of the cutting area
features
- 360° tool free swivel head which allows user to access tight quarters while maintaining comfort
- Cuts 7/32-in strip which continuously curls out of the cutting area providing consistent and accurate cuts
- Cordless shears allows user to take the tool to the work
- LED work light illuminates surface
- Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
| Capacity (Mild Steel) | 14 gal |
| Capacity (Stainless Steel) | 16 gal |
| Strokes Per Minute | 2,450 SPM |
| Weight | 5.1 LB |
| EAN or UPC | 885911462822 |

