Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Shear Kit

DCS494M2

Shear Kit
Item #117182450
  • 2,450 SPM Strokes/min
Shear Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2,450 SPM Strokes/min

description

  • DEWALT 20 V MAX 14 g swivel head shears.

features

  • 360 degree tool free swivel head which allows user to access tight quarters while maintaining comfort
  • Cuts 7/32-in strip which continuously curls out of the cutting area providing consistent and accurate cuts
  • Cordless shears allows user to take the tool to the workplace
  • Features an LED work light which illuminates surface areas
  • Minimum cutting radius is 5-in
  • Tool length is 15.5-in
  • Includes (1) DCS494 shear, (2) DCB204 20-volt MAX 4.0-Ah XR Li-ion batteries, (1) charger, (1) hex wrench and (1) contractor bag
  • Manufactured by DEWALT
Strokes Per Minute 2,450 SPM
Capacity (Mild Steel) 14 gal
Capacity (Stainless Steel) 16 gal
Weight 10.25 LB
EAN or UPC 885911462846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison