- 7 1/4 in Blade Diameter
description
- The DCS570 provides the power and depth of cut they receive in a corded circular saw with the portability and convenience of cordless. DEWALT brushless motor technology delivers excellent performance and runtime when cross cutting 2x material and ripping sheet goods. Tool only, battery and charger sold separately.
features
- Brushless motor provides 5200 RPM maintaining speed under load
- 7-1/4-in blade provides 2-9/16-in cutting capacity at 90°
- 57° bevel capacity with positive stops at 45 and 22.5 provides increased versatility
- Offers rubber overmold for better control
- Stops the blade after trigger is released
- Delivers corded capacity
- Durable high grade aluminum base for accurate cuts
- Maximized for runtime and durability delivering excellent performance
- Includes 7-1/4-in (184mm) circular saw, 7-1/4-in blade, and blade changing wrench
| Motor | Brushless |
| Electric Brake | Yes |
| Bevel Stops | 22.5 & 45 degrees |
| Rear Pivot | Yes |
| Family Name | 20V Max* Cordless Circular Saw – Tool Only |
| Wood Cutting | True |
| Bevel Capacity | 57 degrees |
| For Metal Cutting | False |
| Weight | 10.2 LB |
| EAN or UPC | 885911489355 |

