- Cordless Circular Saw
- 7 1/4" Dia Saw Blade
- 60 Volt Lithium Ion Battery
- Top Handle
- 2 9/16 in Cut Depth
features
- Runtime - delivers up to 339 cuts per charge in 2" x 4" SPF lumber
- 60 V 7 1/4" brushless circular saw delivers the power of corded with portability and convenience of cordless
- Depth of cut 2 9/16"
- Electronic brake stops the blade after the trigger is released
includes
- DCS575 7 1/4" (184 mm) circular saw
- (1) 60 V MAX Lithium Ion battery pack
- (1) fast charger
- (1) DeWalt 7 1/4"(184 mm) diameter saw blade
- (1) blade wrench
| Blade Dia. | 7 1/4 in |
| RPM | 5800 rpm |
| Application | Wood Working |
| Depth of Cut @ 45° | 2 in |
| Voltage Rating | 60 V |
| Amps | 15 A |
| Depth of Cut @ 90° | 2 9/16 in |
| Cordless | Yes |
| Weight | 12.4 LB |
| EAN or UPC | 885911465434 |

