- 12V Max Inspection Camera Kit
- 3.5 in. LCD
features
- Removable wireless screen for ease of viewing when in tight areas
- Photo and video capturing on micro SD card to help with documentation (micro SD card sold separately)
- Hook and magnet accessories included to aid in retrieval
- 3x zoom capability for better visibility
- 3.5" screen for increased visibility
| Lighting | White LED |
| Battery Type | Li-Ion |
| Voltage Rating | 12 |
| Monitor Type | 3.5" LCD QVGA |
| Manufacturer Name | DeWalt� |
| Cable Length | 3 ft |
| Power Source | Rechargeable Lithium Ion Battery |
| No. of Pixels | 320 x 480 |
| Weight | 9.0 LB |
| EAN or UPC | 885911231312 |

